Silicone Tube, Outside Dia. 2 in, L 10 ft
- Mfr # ZUSASSR-T-16
- Zoro # G800438376
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Wall Thickness
1/4 in
Maximum Temperature
500 Degrees F
Length
10 ft
Cell Type
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSASSR-T-16
- Zoro #
- G800438376
- UPC #
- 193005497637
- Country of Origin
- China
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Maximum Temperature
- 500 Degrees F
- Cell Type
- Closed Cell
- Item
- Foam Tube
- Color
- Red
- Shape
- Round
- Minimum Temperature
- -100 Degrees F
- Material Skin
- None
- Clarity
- Opaque
- Tensile Strength
- 200 psi
- Density
- 20 lb/cu ft
- Texture
- Smooth
- Firmness @ 25% Deflection
- 7 psi
- Standards
- ASTM D1056 2D2
- Shell Material
- Silicone
- Grade
- Standard
- Material
- Silicone
- Wire Color
- Red
Dimensions
- Wall Thickness
- 1/4 in
- Length
- 10 ft
- Inside Diameter
- 1 1/2 in
- Outside Diameter
- 2 in
Description
Silicone Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.