Silicone Tube, Outside Dia. 5/8 in, L 5 ft
- Mfr # ZUSASSR-T-6
- Zoro # G300438753
product price:Â
$
65.99
/ea
Key Features
Shell Material
Silicone
Maximum Temperature
500 Degrees F
Texture
Smooth
Inside Diameter
1/8 in
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSASSR-T-6
- Zoro #
- G300438753
- UPC #
- 193005497538
- Country of Origin
- China
- Shell Material
- Silicone
- Maximum Temperature
- 500 Degrees F
- Texture
- Smooth
- Clarity
- Opaque
- Standards
- ASTM D1056 2D2
- Material Skin
- None
- Grade
- Standard
- Shape
- Round
- Tensile Strength
- 200 psi
- Cell Type
- Closed Cell
- Density
- 20 lb/cu ft
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Firmness @ 25% Deflection
- 7 psi
- Item
- Foam Tube
- Minimum Temperature
- -100 Degrees F
- Color
- Red
- Material
- Silicone
- Wire Color
- Red
Dimensions
- Inside Diameter
- 1/8 in
- Length
- 5 ft
- Outside Diameter
- 5/8 in
- Wall Thickness
- 1/4 in
Description
Foam Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 5/8 in, Inside Diameter 1/8 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.