Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Tubing-1" ID x 1-1/4" OD x, 3A

  • Mfr # ZUSA-HT-2406

  • Zoro # G4426574


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2406
Zoro #
G4426574
UPC #
193005373238
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Tube Length
100 ft
Tube Bend Radius
3 3/4 in
Bend Radius
3 3/4 in
Inside Diameter
1 in
Outside Diameter
1 1/4 in
Overall Length
100 ft

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Max. Pressure
40 psi
Tube Color
White
Durometer
70A
Reinforcement
Not Reinforced
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tube Form
Coil
Autoclavable
Yes
Stripe Color
No Stripe
Maximum Operating Temperature
420 Degrees F
For Fluid Type
Beverages
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
40 psi
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Application
Beverage, Food, Water
Peristaltic Pump Compatible
Yes
For Environment
High Temperature
Hardness
Shore A 70
Clarity
Semi-Clear
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Resistance Properties
High Temperature Resistant
Fitting Compatibility
Barbed
Minimum Operating Temperature
-80 Degrees F
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.