Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Tubing

  • Mfr # ZUSA-HT-5864

  • Zoro # G206876772


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5864
Zoro #
G206876772
UPC #
193005267049
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
1/2"
Outside Dia.
5/8"
Tube Bend Radius
4-3/4"
Tube Length
1200"
Bend Radius
4 3/4 in
Overall Length
100 ft
Inside Diameter
1/2 in
Outside Diameter
5/8 in

Details

Item
Silicone Tubing
Material
Silicone
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
Standards
FDA, NSF 51
Tube Color
Black
Durometer
70A
Max. Pressure
29 psi
Hardness
Shore A 70
Maximum Operating Temperature
430 Degrees F
Peristaltic Pump Compatible
Yes
Autoclavable
Yes
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Tube Form
Coil
System of Measurement
Inch
Petroleum Product Compatibility
Mineral Oil
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Food and Beverage
Resistance Properties
High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Clarity
Opaque
Jacket Material
No Jacket
Maximum Operating Pressure
29 psi
Flexibility
Semi-Flexible
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Silicone Tubing, Application Beverage, Food, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 29 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.