Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Tubing

  • Mfr # ZUSA-HT-6926

  • Zoro # G506876748


product price: $53.15
/ea

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6926
Zoro #
G506876748
UPC #
193005265298
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
3/8"
Outside Dia.
1/2"
Tube Length
300"
Bend Radius
2 3/4 in
Tube Bend Radius
2-3/4"
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
25 ft

Details

Item
Silicone Tubing
Material
Silicone
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
Standards
FDA, NSF 51
Max. Pressure
29 psi
Durometer
70A
Tube Color
Black
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Hardness
Shore A 70
Resistance Properties
High Temperature Resistant
Reinforcement
Not Reinforced
Tube Form
Coil
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Pressure
29 psi
Jacket Material
No Jacket
System of Measurement
Inch
Application
Beverage, Food, Water
Autoclavable
Yes
Maximum Operating Temperature
430 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Silicone Tubing, Application Beverage, Food, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 29 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.