Zoro Homepage

Silicone Tubing

  • Mfr # ZUSA-HT-6998

  • Zoro # G206876741


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
3/16"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6998
Zoro #
G206876741
UPC #
193005266011
Country of Origin
China

Dimensions

Wall Thickness
3/16"
Inside Dia.
1-1/8"
Outside Dia.
1-1/2"
Tube Length
300"
Bend Radius
5 29/32 in
Tube Bend Radius
5-29/32"
Outside Diameter
1 1/2 in
Inside Diameter
1 1/8 in
Overall Length
25 ft

Description

Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50.75 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.