Zoro Homepage

Silicone Tubing

  • Mfr # ZUSA-HT-7000

  • Zoro # G406876855


product price: $60.29
/ea

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7000
Zoro #
G406876855
UPC #
193005266035
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
1-3/8"
Outside Dia.
1-1/2"
Tube Length
120"
Tube Bend Radius
7-7/8"
Bend Radius
7 7/8 in
Overall Length
10 ft
Inside Diameter
1 3/8 in
Outside Diameter
1 1/2 in

Description

Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65.25 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.