Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sillcock, Quarter Turn, Brass, 3/4 NPT

  • Mfr # 6PDZ2

  • Zoro # G4067192


product price: $7.15
/ea

Key Features

Body Material
Brass
Inlet Type
FNPT
Disc Type
Brass Ball With Nitrile O-Ring
Thru-Wall Length
0 in
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PDZ2
Zoro #
G4067192
UPC #
190735543993
Country of Origin
China

Dimensions

Thru-Wall Length
0 in
Inlet Size
3/4 in
Inlet Connection Size
3/4 in
Overall Length
2 3/4 in
Outlet Connection Size
3/4 in
Overall Height
2 3/8 in

Details

Body Material
Brass
Item
Angle Sillcock
Inlet Type
FNPT
Disc Type
Brass Ball With Nitrile O-Ring
Max. Temp.
180 Degrees F
Max. Pressure
125 psi
Handle Material
Aluminum
Handle Type
Quarter-Turn
Pressure - Maximum
125 psi
Material
Brass
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Temperature - Maximum
180 Degrees F
Finish
Brass
Product Type
Sillcock
Number of Turn to Open
1/4
Vandal Resistance
Not Vandal-Resistant
Outlet Configuration
No Kink
Frost Resistance
Not Frost-Resistant
Outlet Connection Gender
Male
Outlet Connection Type
GHT
Number of Faucets
1

Description

Angle Sillcock, Inlet Type FNPT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Quarter-Turn, Max. Temp. 180 Degrees F, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.