Sillcock Valve, FPT, 1/2 in., Brass
Mfr # 108-003NL
Zoro # G6179476
product price: $9.19
/eaKey Features
Body Material
Brass
Inlet Type
FPT
Inlet Size
1/2 in
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Handle Type
Handwheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-003NL
Zoro #
G6179476
UPC #
032888167254
Country of Origin
China
Dimensions
Inlet Size
1/2 in
Pipe Size
1/2"
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in
Overall Length
2 3/8 in
Overall Height
3 1/4 in
Details
Body Material
Brass
Item
Sillcock Valve
Inlet Type
FPT
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Handle Type
Handwheel
Handle Material
Cast Iron
Max. Pressure
125 psi
Disc Type
Six-Point
Pressure - Maximum
125 psi
Material
Brass
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Product Type
Sillcock
Finish
Brass
Outlet Configuration
Standard
Outlet Connection Type
GHT
Frost Resistance
Not Frost-Resistant
Number of Faucets
1
Description
Sillcock Valve, Inlet Type FPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Handle Material Cast Iron, Handle Type Handwheel, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.