Zoro Homepage

Silver Acrylic Sheet 4 ft L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-12

  • Zoro # G616327239


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
11,030 psi
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Impact Strength
20 ft-lb/in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-12
Zoro #
G616327239
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Width
24 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Tensile Strength
11,030 psi
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Impact Strength
20 ft-lb/in
Shape
Rectangle
Standards
Not Rated
Color
Silver
Water Absorption
0.4 %
Friction Coefficient
0.8
Item
Acrylic Sheet
Plastic Clarity
Mirrored
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Weight
6.192 lb
Wear Rate
Not Rated
Minimum Temperature
40 Degrees F
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Elongation
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Material
Acrylic

Description

Acrylic Sheet, Acrylic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.