Zoro Homepage

Silver Acrylic Sheet 8 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-10

  • Zoro # G016327334


product price: $404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Backing Type
No Backing
Impact Strength
20 ft-lb/in
Plastic Density
0.043 lb/cu in
Plastic Clarity
Mirrored
Water Absorption
0.4 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-10
Zoro #
G016327334
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
8 ft
Plastic Width
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Backing Type
No Backing
Impact Strength
20 ft-lb/in
Plastic Density
0.043 lb/cu in
Item
Acrylic Sheet
Plastic Clarity
Mirrored
Water Absorption
0.4 %
Standards
Not Rated
Tensile Strength
11,030 psi
Color
Silver
Friction Coefficient
0.8
Shape
Rectangle
Material
Acrylic
Wear Rate
Not Rated
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Weight
24.768 lb
Machinability
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.