Silver SS Sheet, 48 in Overall W

  • Mfr # Satin FPR 304#4-18Gx48x120

  • Zoro # G104975058


product price: $796.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gauge
18 ga
Thickness
0.046 in
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-18Gx48x120
Zoro #
G104975058
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.046 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
18 ga
Material
Stainless Steel
Color
Silver
Texture
Satin
Thickness Tolerance
+/-0.002 in
Standards
A1224, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
40,000 psi
Material Grade
304
Color Type
Silver Finish
System of Measurement
Inch
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Tolerance Rating
Standard
Shape
Sheet
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Mechanical Finish
#4
Brinell Hardness
230 BHN

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 230 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.