Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Satin FPR 304#4-22Gx48x96

  • Zoro # G004974809


product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
22 ga
Thickness
0.028 in
Thickness Tolerance
+/-0.004 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-22Gx48x96
Zoro #
G004974809
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.028 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
4 ft

Details

Gauge
22 ga
Thickness Tolerance
+/-0.004 in
Standards
A1231, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
40,000 psi
Texture
Satin
Material
Stainless Steel
Item
Stainless Steel Sheet, 8 ft - L
Color
Silver
System of Measurement
Inch
Material Grade
304
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Mechanical Finish
#4
Heat Treatment
No Heat Treatment
Brinell Hardness
237 BHN
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Tolerance Rating
Standard
Fabrication
Cold Rolled
Shape
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 237 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.