Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver/Deming Drill, 13/16, HSS, 118 Deg

  • Mfr # 4UM78

  • Zoro # G2835926


product price: $27.65
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UM78
Zoro #
G2835926
UPC #
190735858769
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
13/16 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
List Number
Non-Listed
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.8125
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Silver & Deming Drill
Yes
Material Grade - Machining
General Purpose
Standards
Not Rated
Number of Drill Bits
1

Description

Reduced Shank Drill Bit, Drill Bit Size 13/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.