Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver/Deming Drill, 21/32,118 Deg

  • Mfr # 6PTH1

  • Zoro # G4093521


product price: $28.15
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTH1
Zoro #
G4093521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
21/32 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6563
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Measurement System
Fractional Inch
Standards
Not Rated
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Number of Drill Bits
1
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, P

Description

Reduced Shank Drill Bit, Drill Bit Size 21/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.