Single Channel Strut, Slotted, 304 Stainless Steel, Polished, 9/16 in x 1-1/8 in Hole Size, Silver

  • Mfr # FS-200SS ST4 18.00

  • Zoro # G2389366


product price:  $20.89
/ea

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
304 Stainless Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-200SS ST4 18.00
Zoro #
G2389366
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Hole Size
9/16 in x 1-1/8 in
Length
18 in
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Slot Length
1 1/8 in
Thickness
3/32 in
Slot Width
9/16 in
Overall Length
18 in

Details

Item
Single Channel Strut
Slot Type
Slotted
Material
304 Stainless Steel
Hole Spacing
2 in
Color
Silver
Gauge
12
Channel Type
Slotted
Finish
Polished
Slot Spacing
2 in
Series
FS-200
Style
Single

Description

Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Polished, FS-200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products