Single Hole Wrap Strap, Pipe Sz 3/4 In
Mfr # 0500381009
Zoro # G2507163
product price: $1.89
/eaKey Features
Material
Zinc-Plated Steel
Length (In.)
2 1/2 in
Pipe Size (In.)
3/4 in
Metal Detectable
Yes
Standards
cUL Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500381009
Zoro #
G2507163
UPC #
690291299629
Country of Origin
United States
Dimensions
Length (In.)
2 1/2 in
Pipe Size (In.)
3/4 in
Overall Width
1.13 in
Overall Height
2.5 in
Mounting Hole Diameter
0.25 in
Overall Length
2.5 in
For Pipe Size
3/4 in
Details
Material
Zinc-Plated Steel
Metal Detectable
Yes
Standards
cUL Listed, UL Listed
Item
Single Hole Wrap Strap
Description/Special Features
For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position.
Clamp Type
Loop
Mount Type
Screws
Includes Mounting Hardware
Yes
Number of Mounting Holes
1
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
For Use On
CPVC Pipe
Description
Single Hole Wrap Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, For Pipe Size 3/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 1, Overall Height 2.5 in, Overall Length 2.5 in, Overall Width 1.13 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.