Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Hub Pipe, Epoxy Coated

  • Mfr # ZFBSVP12S10

  • Zoro # G913115607


product price: $3,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
12 in
Material
Cast Iron
Finish/Coating
Epoxy Coated
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFBSVP12S10
Zoro #
G913115607
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
12 in
Overall Length
10 ft
Inside Diameter
12 in

Details

Item
Single Hub Pipe
Standards
ASTM A74, ICC Listed, UPC Listed
Material
Cast Iron
Finish/Coating
Epoxy Coated
Metal Pipe Construction
Seamless
Maximum Operating Temperature
250 Degrees F
Schedule
Class 20
Manufacture Location
Globally Sourced
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Thread Configuration
Hub and Spigot
Fitting Compatibility
Class 20
Gravity Flow
Yes

Description

Single Hub Pipe, Finish/Coating Epoxy Coated, Fitting Compatibility Class 20, Gravity Flow Yes, Inside Diameter 12 in, Manufacture Location Globally Sourced, Material Cast Iron, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 12 in, Overall Length 10 ft, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Schedule Class 20

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.