Single Hub Pipe, Epoxy Coated
Mfr # ZFBSVP15S05
Zoro # G013115774
product price: $3,288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Overall Length
5 ft
Nominal Pipe Size
15 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFBSVP15S05
Zoro #
G013115774
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 ft
Nominal Pipe Size
15 in
Inside Diameter
15 in
Details
Item
Single Hub Pipe
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Material
Cast Iron
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Thread Configuration
Hub and Spigot
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Fitting Compatibility
Class 20
Schedule
Class 20
Gravity Flow
Yes
Description
Single Hub Pipe, Finish/Coating Epoxy Coated, Fitting Compatibility Class 20, Gravity Flow Yes, Inside Diameter 15 in, Manufacture Location Globally Sourced, Material Cast Iron, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 15 in, Overall Length 5 ft, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Schedule Class 20
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.