Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pole Breaker Lockout, 1-3/8 in.H

  • Mfr # 45MZ68

  • Zoro # G1855841


product price: $15.39
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MZ68
Zoro #
G1855841
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1 in
Overall Length
1.5 in
Overall Height
2 in
Length
2 in
Padlock Shackle Max. Dia.
9/32 in
Height
1 3/8 in
Width
7/8 in
Overall Depth
1.5 in

Details

Item
Single Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
Color
Red
Standards
OSHA 1910.147
Lockout Type
Clamp-On
For Use With
Breakers 9/16 in W X 3/8 in L
Features
Thumbscrew
Max. Number of Padlocks
1
Circuit Breaker Voltage
120/277
OSHA Compliant
Yes
Circuit Breaker Poles
1
Includes
Detachable Cleat
For Voltage
120/277V AC
Circuit Breaker Lockout Type
Clamp-On
Mount Type
Clamp-On
For Circuit Breaker Type
Single Pole
Lockout Material
Nylon/Polypropylene
Lockout Color
Red

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Length 1.5 in, Overall Width 1 in, Features Thumbscrew, For Use With Breakers 9/16 in W X 3/8 in L, Includes Detachable Cleat, Lockout Color Red, Lockout Material Nylon/Polypropylene, Mount Type Clamp-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.