Zoro Homepage

Single Rod Pegboard Hook, 2", PK10

  • Mfr # 5TPD0

  • Zoro # G1439916


product price: $6.99
/pk 10, $0.70/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
2 in
Color
Silver
Bend Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPD0
Zoro #
G1439916
UPC #
190735531624
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
2 in
Bend Height
1/2 in
Hole Size
9/32 in
Rod Thickness
3/16 in
For Pegboard Hole Size
9/32 in
Overall Length
3 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Color
Silver
Hole Shape
Round
Projection
2"
Finish
Zinc-Plated
Type
Locking Style
Construction
welded
Hole Spacing
1 in
Bend Angle
30 Degrees
Locking System
Screw-In
Accessory Type
30-Degree Single Hook
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle

Description

Single Rod Pegboard Hook, Overall Length 3 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.