Zoro Homepage

Single Rod Pegboard Hook, 3 In, PK5

  • Mfr # 5TPK3

  • Zoro # G1468162


product price: $5.45
/pk 5, $1.09/ea

Key Features

Material
Steel
Overall Width
1 in
Overall Depth
3 in
Construction
welded
Bend Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPK3
Zoro #
G1468162
UPC #
190735532256
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Depth
3 in
Bend Height
1/2 in
Rod Thickness
1/4 in
Hole Size
3/8 in
For Pegboard Hole Size
3/8 in
Overall Length
3 1/2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Construction
welded
Hole Shape
Square
Finish
Black
Type
Locking Style
Hole Spacing
1 1/2 in
Color
Black
Bend Angle
30 Degrees
Projection
3"
Locking System
Screw-In
For Pegboard Hole Shape
Square
Accessory Type
30-Degree Single Hook
For Pegboard Hole Spacing
1 1/2 in

Description

Single Rod Pegboard Hook, Overall Length 3 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 30-Degree Single Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.