Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 6 In, PK10
Mfr # 5TPD3
Zoro # G3488545
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 6 in
- Bend Angle 30 Degrees
- Hole Spacing 1 in
Product Information
- Brand Zoro Select
- MFR # 5TPD3
- Zoro # G3488545
- UPC # 190735531655
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 6 in |
Hole Size | 9/32 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 9/32 in |
Overall Length | 6 1/2 in |
Overall LxWxH | 6 1/2 in x 3/4 in |
Details
Description
Single Rod Pegboard Hook, Overall Length 6 1/2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- VANCO INTERNATIONAL Vanco International- Inc Vanco Single Gang Low Voltage Wall Bracket (LV1)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- Zoro Select Pegboard Hooks