Single Rod, Pk5
Mfr # 6YB86
Zoro # G1168727
product price: $3.79
/pk 5, $0.76/eaKey Features
Material
Steel
Overall Width
1 in
Overall Depth
1 in
Locking System
Screw-In
Hole Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6YB86
Zoro #
G1168727
UPC #
190735546154
Country of Origin
China
Dimensions
Overall Width
1 in
Overall Depth
1 in
Rod Thickness
3/16 in
Hole Size
3/8 in
Bend Height
5/8 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/2 in
Details
Item
Single Rod Pegboard Hook
Material
Steel
Locking System
Screw-In
Hole Shape
Square
Color
Silver
Construction
welded
Hole Spacing
1 1/2 in
Bend Angle
90 Degrees
Type
Locking Style
Projection
1"
Finish
Zinc-Plated
Accessory Type
90-Degree Single Hook
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
Description
Single Rod Pegboard Hook, Overall Length 1 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.