Shop ZORO SELECT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SingleHubPipe, CastIron, 12", 5ft
- Mfr # SVP12S05
- Zoro # G613115556
product price:Â
$
1,315.99
/ea
Key Features
Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
12 in
Overall Length
5 ft
Material
Cast Iron
Finish/Coating
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVP12S05
- Zoro #
- G613115556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Single Hub Pipe
- Standards
- ASTM A74, ICC Listed, UPC Listed
- Material
- Cast Iron
- Finish/Coating
- Black
- Fitting Compatibility
- Class 20
- Manufacture Location
- Globally Sourced
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Unthreaded
- Gravity Flow
- Drain-Waste-Vent
- Side A Connection Type
- Unthreaded
- Side B Gender
- Female
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side A Gender
- Male
- Side B Connection Type
- Socket
- Maximum Operating Pressure
- 5 psi
- Shell Material
- Cast Iron
Dimensions
- Nominal Pipe Size
- 12 in
- Overall Length
- 5 ft
- Inside Diameter
- 12 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Single Hub Pipe, Finish/Coating Black, Fitting Compatibility Class 20, Gravity Flow Drain-Waste-Vent, Inside Diameter 12 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 12 in, Overall Length 5 ft, Schedule Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.