Siphon, 2000 psi, 1/2 In NPT, Steel
Mfr # 5TUL4
Zoro # G0725295
product price: $12.69
/eaKey Features
Material
Steel
Size (NPT)
1/2 in
Pressure Range
2000 psi
Corrosion Resistant
No
Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TUL4
Zoro #
G0725295
UPC #
190735532638
Country of Origin
China
Dimensions
Size (NPT)
1/2 in
Tube Length
8 1/4 in
Connection Size
1/2 in
Manufacturer Warranty Length
1 yr
Connection Thread Size
1/2 in
Details
Item
Pressure Gauge Siphon
Material
Steel
Pressure Range
2000 psi
Corrosion Resistant
No
Construction
Seamless
Connection Type
NPT
Burst Pressure
2,400 psi
Maximum Internal Pressure
2,000 psi
Application
Steam Installations
Tube Style
Pigtail
Connection Thread Type
NPT
Compatible Process Media
Air, Gases, Oil, Steam, Water
Internal Pressure - Maximum
2000 psi at 1000 Degrees F
Corrosion Resistance
Not Corrosion Resistant
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 2,400 psi, Connection Size 1/2 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 1 yr, Material Steel, Maximum Internal Pressure 2,000 psi, Tube Length 8 1/4 in, Tube Style Pigtail, Corrosion Resistant No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.