SJTW Locking Extension Cord, 16 AWG 1 Outlet, 5-15R, Orange, 5-15P, 100ft

  • Mfr # 52NY12

  • Zoro # G7509227


product price:  $69.99
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY12
Zoro #
G7509227
UPC #
190735959558
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.32 in

Details

Item
Locking Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
10A
Standards
UL/CUL
Watts
1250W
Shape
Round
Plug Style
Straight
Temp. Rating
0° to 167°F

Description

Locking Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 16 AWG, Max. Amps 10 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,250 W, Nominal Outside Dia. 0.32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.