This item is Discontinued.

No Product Image Available

Skt Cap Screw, Btn, M12-1.75x30, PK50 (Discontinued)

  • Mfr # 86070
  • Zoro # G221684413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86070
Zoro #
G221684413
UPC #
-
Country of Origin
Unknown

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex Socket, Drive Size 8mm, Material Alloy Steel, Thread Size 1.75mm, Head Height 6.60mm, Thread Style Fully Threaded, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.