
Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK
Mfr # 5064ASLH
Zoro # G9664516
product price:Â $35.19
/pk 25, $1.41/eaKey Features
Anchor Diameter
1/2"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064ASLH
Zoro #
G9664516
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/2"
Overall Length
4"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.