This item is Discontinued.

Zoro Select Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 28 PK B09100.075.0625

Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 28 PK (Discontinued)

  • Mfr # B09100.075.0625
  • Zoro # G2053788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B09100.075.0625
Zoro #
G2053788
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Overall Length
6-1/4"
Thread Size
5/8"
Minimum Installation Depth
2-1/4"
Anchor Length
6 1/4 in
Washer Outside Diameter
1.3287 in
Nut Width
0.92874 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
9,020 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Material
Steel
Min. Embedment
2 1/4 in
Pack Size
Bulk Pack
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 6 1/4 in, Thread Size 5/8 In., Drive Type External Hex, Head Type Hex, Nut Width 0.92874 in, Washer Outside Diameter 1.3287 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.