Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK

  • Mfr # 3744ASLF

  • Zoro # G9664236


product price:  $34.49
/pk 50, $0.69/ea

Key Features

Anchor Diameter
3/8"
Overall Length
2-3/4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3744ASLF
Zoro #
G9664236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
2-3/4"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted

Description

3/8X2 3/4 Slotted Flat Head Sleeve Anchor Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.