
Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK
Mfr # 3748ASLH188
Zoro # G9664674
product price: $238.99
/pk 50, $4.78/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
3"
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3748ASLH188
Zoro #
G9664674
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Details
Item
Sleeve Anchor
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
Drive Type
Hex
Material Grade
18-8
Description
3/8X3 Hex nut Sleeve Anchor 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.