
Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK
Mfr # 3796ASLF
Zoro # G9664184
product price: $60.19
/pk 50, $1.20/eaKey Features
Anchor Diameter
3/8"
Overall Length
6"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3796ASLF
Zoro #
G9664184
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
6"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted
Description
3/8X6 Slotted Flat Head Sleeve Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.