Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK

  • Mfr # 3140ASLH

  • Zoro # G9664489


product price:  $61.19
/pk 100, $0.61/ea

Key Features

Anchor Diameter
5/16"
Overall Length
2-1/2"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140ASLH
Zoro #
G9664489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Overall Length
2-1/2"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

5/16X2 1/2 Hex nut Sleeve Anchor Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.