
Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 25 PK
Mfr # 6248ASLH
Zoro # G9664604
product price:Â $56.89
/pk 25, $2.28/eaKey Features
Anchor Diameter
5/8"
Overall Length
3"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6248ASLH
Zoro #
G9664604
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/8"
Overall Length
3"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Description
5/8X3 Hex nut Sleeve Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.