Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK
Mfr # U09100.037.0250
Zoro # G0351079
product price: $11.85
/pk 25, $0.47/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
3/8"
Overall Length
2-1/2"
Material Type
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U09100.037.0250
Zoro #
G0351079
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8"
Overall Length
2-1/2"
Drill Bit Size
3/4"
Thread Size
5/16"
Minimum Installation Depth
1-1/2"
Anchor Length
2 1/2 in
Nut Width
0.4889 in
Washer Outside Diameter
0.7047 in
Details
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
2,706 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Min. Embedment
1 1/2 in
Material
Steel
Material Grade/Class
Not Graded
Pack Size
Small Pack
System of Measurement
Inch
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 1/2 in, Thread Size 5/16 In., Drive Type External Hex, Head Type Hex, Nut Width 0.4889 in, Washer Outside Diameter 0.7047 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.