Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip on Flange, Carbon Steel

  • Mfr # FL3RSO20

  • Zoro # G712477753


product price: $1,229.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3RSO20
Zoro #
G712477753
UPC #
00840280539247
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
27 1/2 in
Nominal Pipe Size
20 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Item
Slip on Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Maximum Operating Pressure
300 psi
Number of Bolt Holes
24
Connection Surface
Raised Face
Class
300

Description

Carbon Steel 20in 300# RF Slip On flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.