Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip on Flange, Carbon Steel

  • Mfr # FL6RSO12

  • Zoro # G912477676


product price: $1,821.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL6RSO12
Zoro #
G912477676
UPC #
00840280537786
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
19 in
Nominal Pipe Size
12 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Item
Slip on Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Class
600
Connection Surface
Raised Face
Maximum Operating Pressure
600 psi
Number of Bolt Holes
20

Description

The ZORO SELECT FL6RSO12 is a slip-on flange made of carbon steel with a Class 600 pressure rating, designed for use in piping systems conveying gases, non-potable water, or oil. It features a raised face connection surface and a flange outside diameter of 19 inches, with a nominal pipe size of 12 inches. The flange has 20 bolt holes for attachment to mating components, and features carbon steel construction.

Key Features:

  • Application: Gas, Non-Potable Water, Oil
  • Connection Surface: Raised Face
  • Fitting Connection Type: Slip-On
  • Flange Outside Diameter: 19 in
  • Maximum Operating Pressure: 600 psi
  • Nominal Pipe Size: 12 in
  • Number of Bolt Holes: 20
  • Pipe Fitting Material: Carbon Steel
  • Specific Fitting Shape: Not Specified
  • Standards: ASME B16.5, ASTM A/SA-105

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.