Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-On Flange Pipe Flange, 1" Pipe, Flanged x Slip-On, Steel, Class 1500

  • Mfr # BULK-PF-573

  • Zoro # G300424701


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1"
Class
Class 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-573
Zoro #
G300424701
UPC #
193005131593
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Flange Outside Diameter
5 7/8 in
Flange Thickness
1 1/16 in
Bolt Hole Diameter
7/8 in
Overall Length
5 7/8 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
3,600 psi
Number of Bolt Holes
4
Low Lead Compliance Level
Not Compliant
Finish/Coating
Black Coated
For Pipe Schedule
XXH
Connection Surface
Raised Face
Maximum Operating Pressure
3,600 psi
Color
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Slip-On Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Slip-On, 5 7/8 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 5 7/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.