Slip-On Flange Pipe Flange, 1" Pipe, Flanged x Slip-On, Steel, Class 600
- Mfr # BULK-PF-436
- Zoro # G600424821
product price:Â
$
50.99
/ea
Key Features
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1"
Class
Class 600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-436
- Zoro #
- G600424821
- UPC #
- 193005131272
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1"
- Overall Length
- 4 7/8 in
- Flange Outside Diameter
- 4 7/8 in
- Bolt Hole Diameter
- 5/8 in
- Nominal Pipe Size
- 1 in
- Flange Thickness
- 11/16 in
- Bolt Circle Diameter
- 3 1/2 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Flange, Raised, 1 in Nominal Pipe Size, Flanged x Slip-On, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 4 7/8 in Overall Length, Steel, Black Coated, A105, Class Class 600, For Pipe Schedule Schedule 80, 1,450 psi @ 72 Degrees F Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.