Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-On Flange Pipe Flange, 1/2" Pipe, Flanged x Slip-On, Steel, Class 1500

  • Mfr # BULK-PF-571

  • Zoro # G600424685


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2"
Class
Class 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-571
Zoro #
G600424685
UPC #
193005131579
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Flange Thickness
7/8 in
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
1/2 in
Flange Outside Diameter
4 3/4 in
Overall Length
4 3/4 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Max. Steam Pressure
3,600 psi
Temp. Range
80 Degrees to 780 Degrees F
For Pipe Schedule
XXH
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
3,600 psi
Number of Bolt Holes
4
Color
Black
Low Lead Compliance Level
Not Compliant
Connection Surface
Raised Face
Finish/Coating
Black Coated

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 4 3/4 in Flange Outside Diameter, 7/8 in Flange Thickness, 4 3/4 in Overall Length, Steel, Not Applicable, Class Class 1500, For Pipe Schedule Schedule XXH, 3,600 psi @ 72 Degrees F Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.