Slip-On Flange Pipe Flange, 2" Pipe, Flanged x Slip-On, Steel, Class 1500
Mfr # BULK-PF-575
Zoro # G300424749
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 1500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PF-575
Zoro #
G300424749
UPC #
193005131616
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2"
Bolt Hole Diameter
7/8 in
Overall Length
8 1/2 in
Flange Thickness
1 1/2 in
Flange Outside Diameter
8 1/2 in
Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
3,600 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black Coated
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
3,600 psi
Number of Bolt Holes
8
For Pipe Schedule
XXH
Connection Surface
Raised Face
Color
Black
Description
Flange, Raised, 2 in Nominal Pipe Size, Flanged x Slip-On, 8 1/2 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 8 1/2 in Overall Length, Steel, Not Applicable, Class Class 1500, For Pipe Schedule Schedule XXH, 3,600 psi @ 72 Degrees F Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 6 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.