Zoro Homepage

Slip-On Flange Pipe Flange, 3/4" Pipe, Flanged x Slip-On, Steel, Class 1500

  • Mfr # BULK-PF-572

  • Zoro # G100424734


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3/4"
Class
Class 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-572
Zoro #
G100424734
UPC #
193005131586
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5 1/8 in
Overall Length
5 1/8 in
Flange Thickness
1 in
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
3,600 psi
Finish/Coating
Black Coated
Number of Bolt Holes
4
For Pipe Schedule
XXH
Color
Black
Maximum Operating Pressure
3,600 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Connection Surface
Raised Face
Low Lead Compliance Level
Not Compliant

Description

Slip-On Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Slip-On, 5 1/8 in Flange Outside Diameter, 1 in Flange Thickness, 5 1/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.