Zoro Homepage

Slip-On Flange Pipe Flange, 6" Pipe, Flanged x Slip-On, Steel, Class 300

  • Mfr # BULK-PF-519

  • Zoro # G200424719


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
6"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-519
Zoro #
G200424719
UPC #
193005130619
Country of Origin
China

Dimensions

Pipe Size (Fittings)
6"
Overall Length
12 1/2 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
12 1/2 in
Flange Thickness
1 3/8 in
Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Maximum Operating Pressure
725 psi
Color
Black
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
80
Number of Bolt Holes
12
Finish/Coating
Black Coated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Connection Surface
Raised Face

Description

Slip-On Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Slip-On, 12 1/2 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.