Zoro Homepage

Slip on Flange, Stainless Steel

  • Mfr # FLS61RFSO1200

  • Zoro # G612481904


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip On
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Slip-On
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS61RFSO1200
Zoro #
G612481904
UPC #
00840280539711
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
12 in
Flange Outside Diameter
19 in

Details

Specific Fitting Shape
Slip On
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Slip-On
Item
Slip on Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
Number of Bolt Holes
24
Connection Surface
Raised Face
Class
150
Material Grade
316L
Maximum Operating Pressure
150 psi

Description

RF Slip On flange 12in 316Lss 150#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.