Zoro Homepage

Slip On Raise Face, Carbon Steel, 285 psi

  • Mfr # 110-002-000

  • Zoro # G8361595


product price: $29.29
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Slip On Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Filler Weld
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-002-000
Zoro #
G8361595
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
9/16 in
Nominal Pipe Size
1/2 in

Details

Item
Slip On Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Slip On Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Filler Weld
Specific Pipe Fitting Shape
Slip On Raised Face Flange
Max. Pressure
285 psi
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
A105
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Fitting Connection Type
Filler Weld
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Class
Class 150

Description

Slip-On Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 9/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.