Slope Top Kit, 1 Frame Wide, W15, D18, Gray
Mfr # 2HFN3
Zoro # G2862781
product price: $48.99
/eaKey Features
Color
Gray
Overall Depth
18 in
Overall Height
6 in
Overall Width
15 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HFN3
Zoro #
G2862781
UPC #
190735444528
Country of Origin
China
Dimensions
Overall Depth
18 in
Overall Height
6 in
Overall Width
15 in
For Locker Depth
18 in
For Locker Width
15 in
Material Thickness
24 ga
Details
Item
Sloping-Top Kit
Color
Gray
Product Type
Sloping Top Panel
Finish
Powder Coated
Material
Steel
Sub-Category
Sloping Top
Compatible Manufacturer Model Number
,2HFJ4, 2HFJ2, 4KCT
Shop By
Closeouts
Includes Mounting Hardware
Yes
Shape
Sloping
Description
Sloping-Top Kit, Color Gray, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Compatible Manufacturer Model Number ,2HFJ4, 2HFJ2, 4KCT, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.