Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 5 x 5" x 0.005", Pk20

  • Mfr # 36D761

  • Zoro # G4996162


product price: $26.59
/pk 20, $1.33/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D761
Zoro #
G4996162
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Thickness (mm)
0.127
Thickness
0.005 in
Tab Height
1 3/8 in
Size
D-5"x5"
Thickness (In.)
0.005"
Bolt Size
1 in to 1-1/2 in
Width
5"
Length
5"
Tab Width
3 in
Maximum Bolt Size
1 1/2 in
Trade Size
D
Minimum Bolt Size
1 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00025 in
Color
Silver
Resists
Rust and Corrosion
Rockwell Hardness
RC 35-45
Shim Temper
Full Hard
Application
Alignment, Leveling, Used for Spacing
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Type
with Tab
Material
Stainless Steel
Item
Slotted Shim,Tabbed,0.005" Thk,5" L,PK20
Temper
Full Hard
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Product Type
Slotted Shims
Finish
Plain
Tensile Strength
75,000 psi

Description

Slotted Shim,Tabbed,0.005 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.005 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.