Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smi-Pnumatc Whelbrrw Whel, 16 in., 450 lb.

  • Mfr # 1NWZ9

  • Zoro # G1620236


product price: $54.19
/ea

Key Features

Wheel Width
3 5/8 in
Weight Capacity
450 lb
Load Rating Range
300 to 999 lb
For Axle Size
3/4 in
Hub Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWZ9
Zoro #
G1620236
UPC #
190735407387
Country of Origin
China

Dimensions

Wheel Width
3 5/8 in
For Axle Size
3/4 in
Hub Length
6 in
Bore Dia.
3/4 in
Tire Rim Dia.
11 in
Fits Axle Dia.
3/4 in, 5/8 in
Tire Thickness
3 in
Wheel Diameter
16 in

Details

Weight Capacity
450 lb
Load Rating Range
300 to 999 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Caster Load Rating Range
Light-Medium Duty
Frame Finish
Powder Coated
Includes
Spanner 3/4 in to 5/8 in
Tire Sidewall No.
16x4
Hub Color
Silver
Item
Semi-Pneumatic Wheel
Application
Carts, Wheelbarrows
Hub Type
Symmetrical
Tread Color
Black
For Use With
Wheelbarrow and Cart Tires
Wheel Bearings
Plain Bore
Tire Rim Type
Standard
Non-Marking
No
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 450 lb Load Rating, Ribbed Tread, 16 in Wheel Dia., 3 5/8 in Wheel Width, For Axle Size 3/4 in, 16x4, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.