Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snake Gaiters, Olive, Canvas, 1 Pair

  • Mfr # 2800DR

  • Zoro # G4180057


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Material
Canvas
Size
17 H (Front)/12 H (Back) in
Length
17 in
Color
Green
Application
Snake Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800DR
Zoro #
G4180057
UPC #
810143840940
Country of Origin
China

Dimensions

Size
17 H (Front)/12 H (Back) in
Length
17 in
Overall Length
17 in

Details

Item
Gaiters
Material
Canvas
Color
Green
Application
Snake Protection
Garment Type
Gaiters
Back of Leg Coverage
Enclosed Back
Products By Industry
General Approach

Description

Gaiters, Garment Type Gaiters, Material Canvas, Overall Length 17 in, Color Green, Size 17 H (Front)/12 H (Back) in, Application Snake Protection, Back of Leg Coverage Enclosed Back, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.